
FS Enclosure, 1-Door, 60x25.5x12
Item #: 0664558
Cat #: A60N2512FSLP
UPC: 783510137267
$ 2627.52 EA
Company wide:
0
in stock
Documents & Guides
Free Standing Enclosure, Single Door, Material: Steel, Dimensions: 60" x 25.5" x 12"
Overview
Free Standing Enclosure, Single Door, Material: Steel, Dimensions: 60" x 25.5" x 12"
Free-Stand Type 1 Enclosures are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.
Also known as: 783510137267, A60N2512FSLP, HOFA60N2512FSLP
Features & Benefits
- Enclosure back is 12 gauge for increased stiffness
- 4-in. high 10 gauge steel integral lifting base
- Heights from 48 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height.
- Sturdy 7 gauge lifting tabs
- Flush doors
- 3-point latch with heavy-duty handle
- Padlock provision in handle
- Predrilled holes in lifting base provide bolt-down capability
- Easily reversible doors on single-door models
- Overlapping doors with no center post on two-door models
Specifications
| Height: | 60 in |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Color: | Gray |
| Material: | Steel |
| Depth: | 12 in |
| Width: | 25.500 in |
| Height: | 60 in |
| Color: | Gray |
| Depth: | 12 in |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Material: | Steel |
| Width: | 25.500 in |