Panel For Enclosure, 18" x 16", N Series, Aluminum

Item #: 0664515

Cat #: BP1816AL

UPC: 785928215803

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 18" x 16", N Series, Aluminum

Overview

Panel For Enclosure, 18" x 16", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928215803, BP1816AL, STBBP1816AL

Specifications

Height: 18 in
Width: 16 in
Material: Aluminum
Height: 18 in
Material: Aluminum
Width: 16 in