1
more

Interface Relay, Plug-In, 8A, SPDT, 250VAC Rated, 120VAC Coil
Item #: 0664426
Cat #: 1SVR 405 601 R2000
UPC: 013614498248
$ 11.93 EA
Company wide:
2
in stock
Interface Relay, Plug-In, 8 Amp, Single Pole Double Throw, 250 Volt AC Rated, 120 Volt AC Coil
Overview
Interface Relay, Plug-In, 8 Amp, Single Pole Double Throw, 250 Volt AC Rated, 120 Volt AC Coil
The CR-P120AC2 pluggable interface relay is from the CR-P (pcb) relay range. This relay operates with a 120 V AC rated control supply voltage and has a 2 c/o (SPDT) output with contacts rated at 250 V / 8 A. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 013614498248, 1SVR 405 601 R2000, ABB1SVR405601R2000
Specifications
| Volts AC Control: | 120 |
| Type: | DPDT, Interface Relays |
| Poles: | 2 |
| Mounting: | Socket |
| Volts AC: | 250 |
| Amps: | 8 |
| Base: | 8-Blade |
| Family / Style: | CR |
| Volts AC Control: | 120 |
| Poles: | 2 |
| Volts AC: | 250 |
| Base: | 8-Blade |
| Type: | DPDT, Interface Relays |
| Mounting: | Socket |
| Amps: | 8 |
| Family / Style: | CR |