PLATT logo

Interface Relay, Plug-In, 8A, SPDT, 250VAC Rated, 24VDC Coil

Item #: 0664425
Cat #: 1SVR 405 601 R1000
UPC:
$ 6.58 EA
Company wide:
7 in stock
Documents & Guides
Interface Relay, Plug-In, 24 Vdc Rated Control Supply Voltage, Dpdt (2 C/o) Contacts, Output And 250 V, 8 Amp Contact Rating 0 To +85 Deg C

Overview

Interface Relay, Plug-In, 24 Vdc Rated Control Supply Voltage, Dpdt (2 C/o) Contacts, Output And 250 V, 8 Amp Contact Rating 0 To +85 Deg C
Interface relays are widely used in various industrial applications: As an interface they link the electronic controlling, e.g. PLC (programmable logic controller), PC or fi eld bus systems, to the sensor / actuator level. Here, they take on various functions: Switching of AC or DC loads with different resistive, inductive and capacitive parts, switching voltages from a few mV up to 250 V, switching currents from a few mA up to 16 A, amplifi cation of weak control signals, electrical isolation of control and load circuits, and signal multiplying. In contrast to electronic switching devices, interface relays don’t use additional internal protective circuits and thus are overload-proof against short-time variations like current or voltage peaks.
Also known as: 1SVR 405 601 R1000, ABB1SVR405601R1000

Specifications

Volts DC Control: 24
Type: DPDT, Interface Relays
Poles: 2
Mounting: Socket
Volts AC: 250
Amps: 8
Base: 8-Blade
Family / Style: CR
Volts DC Control: 24
Poles: 2
Volts AC: 250
Base: 8-Blade
Type: DPDT, Interface Relays
Mounting: Socket
Amps: 8
Family / Style: CR

Customer Reviews

No reviews for this product
(0)