
Job Station Step Ladder, 8', Type IAA, 375 lbs
Item #: 0664417
Cat #: OBEL08
UPC: 051751076387
$ 374.18 EA
Company wide:
2
in stock
Documents & Guides
Job Station Step Ladder, Size: 8 ft, Reach Height: 12 ft, Width: 26-7/8", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
Overview
Job Station Step Ladder, Size: 8 ft, Reach Height: 12 ft, Width: 26-7/8", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
The Old Blue® Series OBEL08 Fiberglass Electrician Ladder is not your ordinary Stepladder -- it's a Jobstation™. With a duty rating of 375lb, this 8ft ladder is custom-made with electricians in mind. The HolsterTop® with Lock-In System allows tools to be secured right to the ladder top making them handy and ready to use. The MagnaGrip™ heavy duty magnet secures tools and hardware right to the ladder top. The Multi-Use hook is ideal for hanging tools and tool buckets. The EDGE® bracing system helps to decrease damage to the rails. Fiberglass rails are non-conductive for working near electricity. ® The blue and yellow ladder is an exclusive registered trademark of Werner Co.
Also known as: 051751076387, OBEL08, WEROBEL08
Specifications
| Type: | Ladder, Single-Sided, Stepladder |
| Weight Capacity: | 375 lbs |
| Length: | 8 ft |
| Material: | Fiberglass |
| Width: | 26 7/8 in |
| Type: | Ladder, Single-Sided, Stepladder |
| Length: | 8 ft |
| Width: | 26 7/8 in |
| Weight Capacity: | 375 lbs |
| Material: | Fiberglass |