
Job Station Step Ladder, 6', Type IAA, 375 lbs
Item #: 0664416
Cat #: OBEL06
UPC: 051751076370
$ 291.68 EA
Company wide:
3
in stock
Documents & Guides
Job Station Step Ladder, Size: 6 ft, Reach Height: 10 ft, Width: 23-3/8", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
Overview
Job Station Step Ladder, Size: 6 ft, Reach Height: 10 ft, Width: 23-3/8", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs
The Old Blue® Series OBEL06 Fiberglass Electrician Ladder is not your ordinary Stepladder -- it's a Jobstation™. With a duty rating of 375lb, this 6ft ladder is custom-made with electricians in mind. The HolsterTop® with Lock-In System allows tools to be secured right to the ladder top making them handy and ready to use. The MagnaGrip™ heavy duty magnet secures tools and hardware right to the ladder top. The Multi-Use hook is ideal for hanging tools and tool buckets. The EDGE® bracing system helps to decrease damage to the rails. Fiberglass rails are non-conductive for working near electricity. ® The blue and yellow ladder is an exclusive registered trademark of Werner Co.
Also known as: 051751076370, OBEL06, WEROBEL06
Specifications
| Type: | Ladder, Single-Sided, Stepladder |
| Weight Capacity: | 375 lbs |
| Material: | Fiberglass |
| Width: | 23 3/8 in |
| Length: | 6 ft |
| Type: | Ladder, Single-Sided, Stepladder |
| Material: | Fiberglass |
| Length: | 6 ft |
| Weight Capacity: | 375 lbs |
| Width: | 23 3/8 in |