F14T5 841/ALTO (PK X 40)

Item #: 0664365

Cat #: 79540

UPC: 726585795406

Company wide:
0 in stock
Lamp, Shatter-Resistant, Fluorescent, F14T5 841 HE/ALTO (PK X 40), 14 Watts, 86 Volts, 1350 Initial Lumens, 4100 K, 82 CRI, T Shape, 0.63 IN Dia, 22.2 IN Long, T5 Bulb, Miniature Bi-Pin (G5) Base, 24000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, F14T5 841 HE/ALTO (PK X 40), 14 Watts, 86 Volts, 1350 Initial Lumens, 4100 K, 82 CRI, T Shape, 0.63 IN Dia, 22.2 IN Long, T5 Bulb, Miniature Bi-Pin (G5) Base, 24000 Avg Life Hrs, Copolymer Coating
Also known as: 726585795406, 79540, SHA79540

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1350
Wattage: 14
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Length: 22.2 in
Color Temperature: 4100 (Cool White)
Lumens: 1350
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Length: 22.2 in
Color Rendering Index (CRI): 82
Wattage: 14
Type: Shatter-Resistant
Material: Safety Coated Glass