Solid Hinged Duct,PVC,4X4X6',BLK

Item #: 0664345

Cat #: HS4X4BL6

UPC: 074983573943

$ 18.09 FT
Company wide:
0 in stock
Solid hinged duct, 4 W x 4 H, 6' length, PVC, black.

Overview

Solid hinged duct, 4 W x 4 H, 6' length, PVC, black.
Also known as: 074983573943, HS4X4BL6, PDTHS4X4BL6

Specifications

Color: Black
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Black
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC