Cold Shrink Splice Kit, 3 Conductor, For Armored/Non-Armored Cable

Item #: 0664336

Cat #: 5777A-MT

UPC: 054007442899

$ 5016.94 EA
Company wide:
0 in stock
Cold Shrink Splice Kit, 3 Conductor, For Armored/Non-Armored Cable, 5/8kV, Conductor Size: 3/0 AWG - 250 MCM, Insulation O.D. Range: 0.64 - 1.01 Inch, Splice Length: 52 Inch. Kits Include Material Necessary to Make (1) 3-Conductor Splice. Connectors Are Not Included and Must be Ordered Separately. The Completed Splice is Designed for Use in Cable Trays, Weather Exposed or Direct Burial Locations.

Overview

Cold Shrink Splice Kit, 3 Conductor, For Armored/Non-Armored Cable, 5/8kV, Conductor Size: 3/0 AWG - 250 MCM, Insulation O.D. Range: 0.64 - 1.01 Inch, Splice Length: 52 Inch. Kits Include Material Necessary to Make (1) 3-Conductor Splice. Connectors Are Not Included and Must be Ordered Separately. The Completed Splice is Designed for Use in Cable Trays, Weather Exposed or Direct Burial Locations.

3M™ Cold Shrink QS-III 3/C Armored or Non-Armored Cable Splices 5775A-MT, 5776A-MT and 5777A-MT Series are designed for splicing 3-conductor, armored and non-armored, shielded power cables. The kits are rated for use on 5/8 kV cables with conductor sizes from 3/0 AWG-1000 kcmil (95-500 mm²) or 15 kV cables with conductor sizes from 2 AWG-750 kcmil (35-325 mm²).

Also known as: 054007442899, 5777A-MT, MMM5777AMT

Specifications

Volts AC: 15kV
Conductors: 3
Color: Black
Allowable Gauge Range: 350 - 750
Diameter Range: 0.840 - 1.380 in
Volts AC: 15kV
Color: Black
Diameter Range: 0.840 - 1.380 in
Conductors: 3
Allowable Gauge Range: 350 - 750