SHA 77540 F35T5 841 (PK X 40)

Item #: 0664326
Cat #: 77540
UPC: 726585775408
Call for price
Company wide:
0 in stock

Overview

SHA F35T5841 PK=40
Also known as: 726585775408, 77540, SHA77540

Specifications

Wattage: 35
Color Temperature: 4100 (Cool White)
Length: 58 in
Lumens: 3650
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Wattage: 35
Length: 58 in
Color Rendering Index (CRI): 85
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Lumens: 3650
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)