3/4 X 54" Flex - A - Bit

Item #: 0664235

Cat #: FB7554

UPC: 781002370208

$ 97.46 EA
Company wide:
7 in stock
Documents & Guides
Dottie Fb7554 3/4x54 Flex-a-b

Overview

Dottie Fb7554 3/4x54 Flex-a-b

Flex-A-Bits are used to drill in hard to reach areas within walls or small openings. They are manufactured with a flexible spring steel shaft and a permanently brazed self feeding point for work in cumbersome areas. They have a tapered back for easy retraction and a small hole in the tip for wire and cable pulling.

Also known as: 781002370208, FB7554, DOTFB7554

Specifications

Diameter: 3/4 in
Type: Drill Bit, Flexible
Length: 54 in
Diameter: 3/4 in
Length: 54 in
Type: Drill Bit, Flexible