Illumatech Fan Speed Control

Item #: 0664187

Cat #: IPF01-1LZ

UPC: 078477282397

$ 50.58 EA
Company wide:
0 in stock
1.5 Amp, 120 Volt AC 60Hz, Single-Pole, IllumaTech Quiet Step Preset Electro-Mechanical, Slide Fan Speed Control, LED Locator Light - White face assembled on device. Ivory and Light Almond Color Change Kit incuded.

Overview

1.5 Amp, 120 Volt AC 60Hz, Single-Pole, IllumaTech Quiet Step Preset Electro-Mechanical, Slide Fan Speed Control, LED Locator Light - White face assembled on device. Ivory and Light Almond Color Change Kit incuded.

IllumaTech 1.5A Quiet Step Preset Fan Speed Control, Single Pole, White/Ivory/Light Almond

Also known as: 078477282397, IPF01-1LZ, LEVIPF011LZ

Specifications

Color: Light Almond, Ivory, White
Volts AC: 120
Amps: 1.500
Color: Light Almond, Ivory, White
Amps: 1.500
Volts AC: 120