14THHN/THWN-2CSTRBROWBLUX2500

Item #: 0664135

Cat #: 14THHNCSTRBROBLUX2

UPC:

Company wide:
0 in stock
Documents & Guides
14THHN/THWN-2CSTRBROWBLUX2500

Overview

14THHN/THWN-2CSTRBROWBLUX2500
Also known as: 14THHNCSTRBROBLUX2

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Brown/Blue
Stranding: Stranded
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Brown/Blue
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded