Versa-Time Interval .05s-3s

Item #: 0664105

Cat #: TS2421

UPC: 079458017021

$ 100.76 EA
Company wide:
0 in stock
Documents & Guides
1A, 120V, Time Delay & Timing Relays Versa-Time Interval .05s-3s

Overview

1A, 120V, Time Delay & Timing Relays Versa-Time Interval .05s-3s

The TS2 Series is designed for 24, 120 or 230VAC and the TS6 Series is designed for 12 or 24VDC. These series are capable of controlling load currents of up to 1A steady state, 10A inrush. Encapsulated circuitry and the reliability of a ±2% repeat accuracy make the TS2 and TS6 ideal for cost sensitive applications.

Also known as: 079458017021, TS2421, LFUTS2421

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount