Adjustable Floor Box, 2-Gang, Type: GFCI Receptacles, Depth: 3"

Item #: 0664068

Cat #: B234BFBB

UPC: 034481190646

$ 647.68 EA
Company wide:
11 in stock
Documents & Guides
2-Gang, Adjustable Floor Box, Non-Metallic, Type: Decorator/GFCI Receptacles. Brass. Depth: 3". Cubic Inches: 34". Adjustments: 0 - 1-3/4". Includes: Brass 2-Gang Decorator/GFCI Cover, Dual Voltage Divider, New & Old Work Brackets.

Overview

2-Gang, Adjustable Floor Box, Non-Metallic, Type: Decorator/GFCI Receptacles. Brass. Depth: 3". Cubic Inches: 34". Adjustments: 0 - 1-3/4". Includes: Brass 2-Gang Decorator/GFCI Cover, Dual Voltage Divider, New & Old Work Brackets.

Double Gang Adjustable Residential Floor Box, 34 Cubic Inches, Cover Brass, Non-Metallic, Tamper Resistant Duplex Receptacle

Also known as: 034481190646, B234BFBB, CARB234BFBB

Specifications

Depth: 3 in
Gangs: 2
Mounting: Bracket
Cubic Inches: 34 in³
Finish: Brass
Depth: 3 in
Mounting: Bracket
Finish: Brass
Gangs: 2
Cubic Inches: 34 in³