Compression Lug, 1-Hole, Copper, 4/0 AWG, 1/4" Stud Size, Purple

Item #: 0664033

Cat #: 54167

UPC: 786210541679

$ 34.80 EA
Company wide:
0 in stock
Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, 1-Hole Stud, Stud Diameter: 1/4". Color-Keyed: Purple, Die Code: 54.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, 1-Hole Stud, Stud Diameter: 1/4". Color-Keyed: Purple, Die Code: 54.

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple

Also known as: 786210541679, 54167, THB54167

Specifications

Color: Purple
Material: Copper
Mounting: 1-Hole
Diameter: 1/4 in
Volts AC: 600
Stud Size: 1/4 in
Color: Purple
Mounting: 1-Hole
Volts AC: 600
Material: Copper
Diameter: 1/4 in
Stud Size: 1/4 in