Compression Lug, 1-Hole, Copper, 3/0 AWG, 1/4" Stud Size, Orange

Item #: 0664032

Cat #: 54162-TB

UPC: 786210541624

$ 31.68 EA
Company wide:
0 in stock
Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, 1-Hole Stud, Stud Diameter: 1/4". Color-Keyed: Orange, Die Code: 50.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, 1-Hole Stud, Stud Diameter: 1/4". Color-Keyed: Orange, Die Code: 50.

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 3/0 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Orange

Also known as: 786210541624, 54162-TB, THB54162TB

Specifications

Color: Orange
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 3/0
Stud Size: 1/4 in
Color: Orange
Mounting: 1-Hole
Allowable Gauge Range: 3/0
Material: Copper
Volts AC: 600
Stud Size: 1/4 in