Fluorescent Lamp, T5, 45", 28W, 3500K

Item #: 0663996

Cat #: FP28/835/ECO

UPC: 046135209017

Company wide:
0 in stock
Fluorescent Lamp, 28 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2600, CRI: 85, Color Temp: 3500K, Length: 45 inch, Standard Case Qty: 40 *Sylvania Part # 20901* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 28 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2600, CRI: 85, Color Temp: 3500K, Length: 45 inch, Standard Case Qty: 40 *Sylvania Part # 20901* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

SYLFP28/835/ECO PENTRON® ECOLOGIC® T5 lamps offer a high quality lighting solution for linear fluorescent applications where luminaire design flexibility is important. These lamps are available in 2, 3, 4 and 5 FT lengths and offer a wide range of color temperatures: 3000K, 3500K, 4100K, 5000K and 6500K. When paired with an Osram QUICKTRONIC® T5 ballast, these systems are covered by the comprehensive QUICK 60+® System warranty.

Also known as: 046135209017, FP28/835/ECO, SYLFP28835ECO

Specifications

Color Rendering Index (CRI): 85
Wattage: 28
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Wattage: 28
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)