Fuse, High Speed, 150A, Bolt In, 250VAc

Item #: 0663926

Cat #: FWX-150A

UPC: 051712150651

$ 175.80 EA
Company wide:
0 in stock
Documents & Guides
150A 250V High Speed Fuse, Bolt-In

Overview

150A 250V High Speed Fuse, Bolt-In

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712150651, FWX-150A, BUSFWX150A

Specifications

Mounting: Stud
Volts DC: 250
Amps: 150
Volts AC: 250
Type: North American Style
Interrupt Rating DC: 200 kA
Mounting: Stud
Amps: 150
Type: North American Style
Volts DC: 250
Volts AC: 250
Interrupt Rating DC: 200 kA