50A, 240V, 10 kAIC, K-Curve, UL 489 CB

Item #: 0663902

Cat #: S203U-K50

UPC: 662019170541

Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 50 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.

Overview

Miniature Circuit Breaker, 50 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.
Also known as: 662019170541, S203U-K50, ABBS203UK50

Specifications

Poles: 3
Mounting: DIN Rail
Volts AC: 240
Amps: 50
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Type: Trip Curve K
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 10 kA