20W MR16 Halogen Lamp

Item #: 0663870

Cat #: S1967

UPC: 045923019678

Company wide:
0 in stock
20 Watt; Halogen; MR16; ESX/C; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt

Overview

20 Watt; Halogen; MR16; ESX/C; 2000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Also known as: 045923019678, S1967, SATS1967

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Lumens: 180
Wattage: 20
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Color Temperature: 2900 (Warm White)
Lumens: 180
Color Rendering Index (CRI): 100
Light Technology: Halogen
Volts AC: 12
Wattage: 20
Dimmable: Yes
Base: 2-Pin (GU5.3)