
18mm Iprox Clone, Straight, Unshielded
Item #: 0663841
Cat #: E59-M18C116D01-D1
UPC: 782116303977
$ 339.23 EA
Company wide:
0
in stock
Documents & Guides
Iprox Sensor, E59, Straight, 18 Mm, Unshielded, 360 View-able LED, M12, 300 Ma at 6-48 VDC, 4 Pin, <3% Sensing Range, NPN/PNP Auto Configure, No, 6-48 VDC
Overview
Iprox Sensor, E59, Straight, 18 Mm, Unshielded, 360 View-able LED, M12, 300 Ma at 6-48 VDC, 4 Pin, <3% Sensing Range, NPN/PNP Auto Configure, No, 6-48 VDC
Also known as: 782116303977, E59-M18C116D01-D1, CUTE59M18C116D01D1
Specifications
| Type: | Inductive, Unshielded, Proximity |
| Diameter: | 18 mm |
| Size: | 18 |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6 |
| Volts DC Range: | 6 - 48 |
| Type: | Inductive, Unshielded, Proximity |
| Size: | 18 |
| Volts DC Range: | 6 - 48 |
| Diameter: | 18 mm |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6 |