Meter Pack

Item #: 0663838

Cat #: 1MP5206RC

UPC: 782114990278

$ 5813.29 EA
Company wide:
0 in stock
Documents & Guides
Meter Pack, Ring Style Meter Socket Covers, 1-phase, 5 Meter Sockets, 200 Amp Socket Rating, 600 Amp Bus Rating, Copper Bus, Underground Incoming Feed, Does Not Include 5th Jaw, Requiresbolt-on Type Main Tenant Circuit Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Pack, Ring Style Meter Socket Covers, 1-phase, 5 Meter Sockets, 200 Amp Socket Rating, 600 Amp Bus Rating, Copper Bus, Underground Incoming Feed, Does Not Include 5th Jaw, Requiresbolt-on Type Main Tenant Circuit Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114990278, 1MP5206RC, CUT1MP5206RC

Specifications

Sockets: 5
Material: Copper
IP/NEMA Rating: NEMA 3R
Sockets: 5
IP/NEMA Rating: NEMA 3R
Material: Copper