Pcord Os1 Sc-st 3m

Item #: 0663745

Cat #: UPDCT-S03

UPC: 078477588819

$ 30.90 EA
Company wide:
0 in stock
Fiber Patch Cord, Upc Polish Singlemode, Duplex Riser-rated, Sc To St, 3 Meter Length

Overview

Fiber Patch Cord, Upc Polish Singlemode, Duplex Riser-rated, Sc To St, 3 Meter Length

Fiber Patch Cord, UPC Polish Singlemode, Duplex Riser-Rated, SC to ST, 3 Meter Length

Also known as: 078477588819, UPDCT-S03, LEVUPDCTS03

Specifications

Length: 3 m
Length: 3 m