Pcord Os1 Sc-st 1m

Item #: 0663744

Cat #: UPDCT-S01

UPC: 078477588802

$ 29.25 EA
Company wide:
0 in stock
Documents & Guides
Fiber Patch Cord, Upc Polish Singlemode, Duplex Riser-rated, Sc To St, 1 Meter Length

Overview

Fiber Patch Cord, Upc Polish Singlemode, Duplex Riser-rated, Sc To St, 1 Meter Length

Fiber Patch Cord, UPC Polish Singlemode, Duplex Riser-Rated, SC to ST, 1 Meter Length

Also known as: 078477588802, UPDCT-S01, LEVUPDCTS01

Specifications

Length: 1 m
Length: 1 m