Patch Cord Fiber Optic SM ST/ST

Item #: 0663743

Cat #: UPDST-S03

UPC: 078477588734

$ 30.87 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Single-Mode, 9/125 um, Connectors: ST/ST, Length: 9.843 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Single-Mode, 9/125 um, Connectors: ST/ST, Length: 9.843 ft.

Fiber Patch Cord, 3 Meters Long

Also known as: 078477588734, UPDST-S03, LEVUPDSTS03

Specifications

Material: Fiber
Length: 3 m
Jacket: Riser
Material: Fiber
Jacket: Riser
Length: 3 m