Patch Cord Fiber Optic SM ST/ST

Item #: 0663742

Cat #: UPDST-S01

UPC: 078477588727

$ 29.25 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Single-Mode, Connectors: ST/ST, Length: 3.281 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Single-Mode, Connectors: ST/ST, Length: 3.281 ft.

Fiber Patch Cord, Singlemode, Duplex, ST/UPC to ST/UPC, 1 Meter

Also known as: 078477588727, UPDST-S01, LEVUPDSTS01

Specifications

Length: 1 m
Material: Fiber
Jacket: Riser
Length: 1 m
Jacket: Riser
Material: Fiber