Patch Cord Fiber Optic SM SC/SC

Item #: 0663738

Cat #: UPDSC-S03

UPC: 078477588871

$ 30.73 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Single-Mode, Connectors: SC/SC, Length: 9.843 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Single-Mode, Connectors: SC/SC, Length: 9.843 ft.

Fiber Optic Cable Assembly, Upc Polish, Ofnr Rated, Duplex Cable Sc-sc Connectors, Singlemode 3m (9.8')

Also known as: 078477588871, UPDSC-S03, LEVUPDSCS03

Specifications

Material: Fiber
Length: 3 m
Jacket: Riser
Material: Fiber
Jacket: Riser
Length: 3 m