Cold Shrink, 250 to 400 MCM

Item #: 0663588

Cat #: 8427-12P

UPC: 054007428688

$ 78.09 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 250 MCM - 400 MCM, Insulation Diameter Range: 0.69" - 1.38", Relaxed Tube Length: 12.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications. ***Counter Display Package***

Overview

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 250 MCM - 400 MCM, Insulation Diameter Range: 0.69" - 1.38", Relaxed Tube Length: 12.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications. ***Counter Display Package***
Also known as: 054007428688, 8427-12P, MMM842712P

Specifications

Volts AC: 1kV
Length: 12 in
Color: Black
Allowable Gauge Range: 250 - 400
Volts AC: 1kV
Color: Black
Length: 12 in
Allowable Gauge Range: 250 - 400