Cold Shrink, 2/0 AWG - 250 MCM, 9", Black

Item #: 0663575

Cat #: 8426-9P

UPC: 054007428671

$ 52.29 EA
Company wide:
0 in stock
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 2/0 AWG - 250 MCM, Insulation Diameter Range: 0.55" - 1.18", Relaxed Tube Length: 9.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications. ***Counter Display Package***

Overview

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 2/0 AWG - 250 MCM, Insulation Diameter Range: 0.55" - 1.18", Relaxed Tube Length: 9.0". For use with all Solid Dielectirc (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications. ***Counter Display Package***

3M™ 8420 Cold Shrink Connector Insulator is an open-ended, tubular sleeve that provides ozone, acids and alkalis resistance. This environmental sealing insulator offers primary electrical insulation for 1 kV-rated applications. The tough, durable, EPDM rubber construction makes the insulator withstand operating temperatures of -40 to 194 degrees F (-40 to 90 degrees C). 3M™ 8420 Connector Insulator is designed for use on all solid dielectric insulated wires and cable splices. This cold shrink insulator offers moisture-tight sealing while maintaining its prolonged resiliency and pressure. It is ideal for insulating secondary splices, direct-buried or submersible, dig-in repairs and physical protection of high-voltage, air-insulated connectors or lugs. ANSI Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007428671, 8426-9P, MMM84269P

Specifications

Volts AC: 1kV
Color: Black
Material: Rubber
Length: 9 in
Allowable Gauge Range: 2/0 - 250
Volts AC: 1kV
Material: Rubber
Allowable Gauge Range: 2/0 - 250
Color: Black
Length: 9 in