LED BULB,RED,230VAC

Item #: 0663569

Cat #: KA2-2221

UPC: 320500201197

$ 20.00 EA
Clearance
Price good while supplies last
Company wide:
39 in stock
Documents & Guides
LED Bulb, Rated Voltage 230V AC, Current 4mA, Service Life >25,000 Hours, Wavelength 630nm, Luminance 60mcd, Color Red

Overview

LED Bulb, Rated Voltage 230V AC, Current 4mA, Service Life >25,000 Hours, Wavelength 630nm, Luminance 60mcd, Color Red
Also known as: 320500201197, KA2-2221, ABBKA22221

Specifications

Type: Accessories, LED, Lamp
Color: Red
Volts AC Control: 240
Lumens: 60
Type: Accessories, LED, Lamp
Volts AC Control: 240
Color: Red
Lumens: 60