Hook & Loop Roll, 75'L (22.9m), .75W (19

Item #: 0663564

Cat #: HLS-75R6

UPC: 074983724512

$ 189.91 EA
Company wide:
0 in stock
Tak-Ty® hook & loop strip roll cable tie, 75' (22.9m) length, .75 (19.1mm) width, nylon loop, polyethylene hook, blue.

Overview

Tak-Ty® hook & loop strip roll cable tie, 75' (22.9m) length, .75 (19.1mm) width, nylon loop, polyethylene hook, blue.

Organize your cables with our hook and loop cable tie roll. Soft, adjustable, and reusable, it protects your high-performance cables from damage. Cut to any length you need.

Also known as: 074983724512, HLS-75R6, PDTHLS75R6

Specifications

Color: Blue
Length: 75 ft
Width: 0.750 in
Material: Nylon
Color: Blue
Width: 0.750 in
Length: 75 ft
Material: Nylon