Hook & Loop Roll, 75'L (22.9m), .75W (19

Item #: 0663549

Cat #: HLS-75R4

UPC: 074983724499

$ 189.91 EA
Company wide:
0 in stock
Documents & Guides
Tak-Ty® hook & loop strip roll cable tie, 75' (22.9m) length, .75 (19.1mm) width, nylon loop, polyethylene hook, yellow.

Overview

Tak-Ty® hook & loop strip roll cable tie, 75' (22.9m) length, .75 (19.1mm) width, nylon loop, polyethylene hook, yellow.

Organize your cables with our hook and loop cable tie roll. Soft, adjustable, and reusable, it protects your high-performance cables from damage. Cut to any length you need.

Also known as: 074983724499, HLS-75R4, PDTHLS75R4

Specifications

Length: 75 ft
Width: 0.750 in
Material: Nylon
Color: Yellow
Length: 75 ft
Material: Nylon
Width: 0.750 in
Color: Yellow