WALLPK 100W HPS QT HPF FULL C/O PC

Item #: 0663525

Cat #: WP2FCSH100QT/PC

UPC: 019813007359

Call for price
Company wide:
0 in stock
Documents & Guides
WALLPACK 100W HPS QT HPF FULL CUTOFF LAMP AND 120V PC BRONZE

Overview

WALLPACK 100W HPS QT HPF FULL CUTOFF LAMP AND 120V PC BRONZE
Also known as: 019813007359, WP2FCSH100QT/PC, RABWP2FCSH100QTPC

Specifications

Wattage: 100
Color: Bronze
Wattage: 100
Color: Bronze