Hook & Loop Tie, Strip, Black 18.0L (457

Item #: 0663500

Cat #: HLS5S-X4

UPC: 074983542253

Company wide:
0 in stock
Documents & Guides
Tak-Ty® hook & loop strip cable tie, 18.0 (457mm) length, .75 (19.1mm) width, nylon loop, polyethylene hook, yellow.

Overview

Tak-Ty® hook & loop strip cable tie, 18.0 (457mm) length, .75 (19.1mm) width, nylon loop, polyethylene hook, yellow.
Also known as: 074983542253, HLS5S-X4, PDTHLS5SX4

Specifications

Material: Nylon
Color: Yellow
Material: Nylon
Color: Yellow