Hook & Loop Tie, Strip, Black 18.0L (457

Item #: 0663489

Cat #: HLS5S-X3

UPC: 074983542246

Company wide:
0 in stock
Documents & Guides
Tak-Ty® hook & loop strip cable tie, 18.0 (457mm) length, .75 (19.1mm) width, nylon loop, polyethylene hook, orange.

Overview

Tak-Ty® hook & loop strip cable tie, 18.0 (457mm) length, .75 (19.1mm) width, nylon loop, polyethylene hook, orange.
Also known as: 074983542246, HLS5S-X3, PDTHLS5SX3

Specifications

Color: Orange
Material: Nylon
Color: Orange
Material: Nylon