Eaton E50 NEMA heavy duty plug-in limit switch

Item #: 0663482

Cat #: E50SBL6PC

UPC: 782113728186

$ 960.58 EA
Company wide:
0 in stock
Documents & Guides
Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch, 9 Pin Mini Connector, 10A at 240Vac, 1A at 125Vdc, 2NO-2NC, Die Cast Zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, IP69K, 10A, 1A, -40¦ to 250¦F (-40¦ to 121¦C), Two Pole

Overview

Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch, 9 Pin Mini Connector, 10A at 240Vac, 1A at 125Vdc, 2NO-2NC, Die Cast Zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, IP69K, 10A, 1A, -40¦ to 250¦F (-40¦ to 121¦C), Two Pole

Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24 û 120 Vac/Vdc LED indicating light versions simplify setup and troubleshooting operations.

Also known as: 782113728186, E50SBL6PC, CUTE50SBL6PC

Specifications

IP/NEMA Rating: NEMA 1, IP69K, IP67, NEMA 4X, NEMA 4
IP/NEMA Rating: NEMA 1, IP69K, IP67, NEMA 4X, NEMA 4