Shunt Trip Kit 208 - 240 VAC 220 - 2

Item #: 0663478

Cat #: MST2

UPC: 782114473337

Company wide:
0 in stock
Documents & Guides
Eaton Magnum shunt trip, Magnum, Universal, 208-250 Vac/dc, 50-60 Hz, MST2

Overview

Eaton Magnum shunt trip, Magnum, Universal, 208-250 Vac/dc, 50-60 Hz, MST2

EatonÆs Magnum DS Low Voltage Power Circuit Breakers offer the highest ANSI interrupting and withstand ratings in the industry in the smallest physical size and are the most easily maintained ANSI breakers on the market. Magnum SB are insulated-case power circuit breakers designed for the performance and economic requirements of UL 891. Both are ideal for switchgear and switchboards, providing excellent safety, flexibility, and a high level of performance. Magnum breakers for IEC and DC applications are also available.

Also known as: 782114473337, MST2, CUTMST2

Features & Benefits

  • Furnished in 12-oz. spray cans

Specifications

Width: 5 in
Length: 8 in
Height: 3 in
Width: 5 in
Height: 3 in
Length: 8 in