Hook & Loop Tie, Strip, 12.0L (305mm), .

Item #: 0663447

Cat #: HLS3S-X8

UPC: 074983542451

Call for price
Company wide:
0 in stock
Documents & Guides
Tak-Ty® hook & loop strip cable tie, 12.0 (305mm) length, .75 (19.1mm) width, nylon loop, polyethylene hook, gray.

Overview

Tak-Ty® hook & loop strip cable tie, 12.0 (305mm) length, .75 (19.1mm) width, nylon loop, polyethylene hook, gray.
Also known as: 074983542451, HLS3S-X8, PDTHLS3SX8

Specifications

Color: Gray
Material: Nylon
Color: Gray
Material: Nylon