Spr Chg Mtr 125/120

Item #: 0663430

Cat #: 699B196G01

UPC: 786685108360

$ 4685.81 EA
Company wide:
0 in stock
C-H 699B196G01 MULTIPLE

Overview

C-H 699B196G01 MULTIPLE
Also known as: 786685108360, 699B196G01, CUT699B196G01

Specifications

Length: 8 in
Height: 3.250 in
Width: 5.500 in
Length: 8 in
Width: 5.500 in
Height: 3.250 in