Large 3R Pad Mount Free Stand, 60 x 52 x 18"

Item #: 0663395

Cat #: A60R5218FSLP

UPC: 783510144234

$ 3077.68 EA
Company wide:
0 in stock
Pad Mount, Type 3R, Enclosure, Hinged Cover, 60 Inch x 52 Inch x 18 Inch, Galvanized Steel/Gray Finish

Overview

Pad Mount, Type 3R, Enclosure, Hinged Cover, 60 Inch x 52 Inch x 18 Inch, Galvanized Steel/Gray Finish

WeatherPro Outdoor Pad Mount Enclosures protect controls, drives, power distribution components or contactors in outdoor commercial or industrial power distribution and control applications. The overlapping two-door models with no center post allow full-width access to enclosure interior.

Also known as: 783510144234, A60R5218FSLP, HOFA60R5218FSLP

Features & Benefits

  • 3-point latching system with heavy duty handle
  • Padlock provision in handle
  • Open bottom with pre-punched mounting hole flange
  • Drip edge overhang on top
  • Louvered overhang with a closure plate
  • Studs included for mounting optional panels on threaded bolts
  • Welded body construction
  • Sturdy 7 gauge lifting tabs
  • Overlapping doors with no center post on two-door models
  • Bonding provision on each door

Specifications

Width: 52 in
Height: 60 in
Mounting: Surface
Depth: 18 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Width: 52 in
Mounting: Surface
Color: Gray
IP/NEMA Rating: NEMA 3R, NEMA 3
Height: 60 in
Depth: 18 in
Material: Steel