10.00" x 14.00" Danger, MEN WRKG ABV ARW

Item #: 0663376

Cat #: PAS1014D4017

UPC: 613056095892

Call for price
Company wide:
0 in stock
Safety Sign, 10.00" H x14.00" W, 'DANGER MEN WORKING ABOVE (ARROW UP)/PELIGRO HOMBRES TRABAJANDO ARRIBA' (legend), Aluminum, Red/Black on White.

Overview

Safety Sign, 10.00" H x14.00" W, 'DANGER MEN WORKING ABOVE (ARROW UP)/PELIGRO HOMBRES TRABAJANDO ARRIBA' (legend), Aluminum, Red/Black on White.
Also known as: 613056095892, PAS1014D4017, PDTPAS1014D4017

Specifications

Color: Red, Black
Material: Aluminum
Type: Safety Sign
Color: Red, Black
Type: Safety Sign
Material: Aluminum