75W JDR Halogen Lamp, Clear

Item #: 0663360
Cat #: S3113
UPC: 045923031137
$ 13.50 EA
Company wide:
0 in stock
75 Watt; Halogen; JDR; Clear; 2000 Average rated hours; 700 Lumens; Medium Base; 120 Volt

Overview

75 Watt; Halogen; JDR; Clear; 2000 Average rated hours; 700 Lumens; Medium Base; 120 Volt
Also known as: 045923031137, S3113, SATS3113

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 700
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Wattage: 75
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 700
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)