Rating Plug, 350A, 600VAC, 1070-3545 Trip Range, Spectra Series

Item #: 0663347

Cat #: SRPG600A350

UPC: 783164213362

Call for price
Company wide:
0 in stock
Documents & Guides
Rating Plug, 350 Amp, 600 Volt AC, 1070-3545 Trip Range, Spectra Series

Overview

Rating Plug, 350 Amp, 600 Volt AC, 1070-3545 Trip Range, Spectra Series
Also known as: 783164213362, SRPG600A350, GENSRPG600A350

Specifications

Amps: 350
Poles: 3
Family / Style: Spectra
Volts AC: 600
Mounting: Breaker
Amps: 350
Family / Style: Spectra
Mounting: Breaker
Poles: 3
Volts AC: 600