
Zinc Alloy Walldriller Anchor Kit, Pan Head Combo Drive Screws, #8
Item #: 0663343
Cat #: WDK8T
UPC: 781002298625
$ 62.85 EA
Company wide:
0
in stock
Documents & Guides
Zinc Alloy Walldriller Anchor Kit, Pan Head Combo Drive Screws, #8
Overview
Zinc Alloy Walldriller Anchor Kit, Pan Head Combo Drive Screws, #8
The WDK8T contains #8 Zinc Anchors and #8 Phillips/Slotted Drive Sheet Metal Screws. The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver.
Also known as: 781002298625, WDK8T, DOTWDK8T
Specifications
| Length: | 1 1/4 in |
| Material: | Zinc |
| Size: | # 8 |
| Length: | 1 1/4 in |
| Size: | # 8 |
| Material: | Zinc |