Hook & Loop Tie, Strip, 12.0L (305mm), .

Item #: 0663329

Cat #: HLS3S-X4

UPC: 074983542376

Call for price
Company wide:
0 in stock
Documents & Guides
Tak-Ty® hook & loop strip cable tie, 12.0 (305mm) length, .75 (19.1mm) width, nylon loop, polyethylene hook, yellow.

Overview

Tak-Ty® hook & loop strip cable tie, 12.0 (305mm) length, .75 (19.1mm) width, nylon loop, polyethylene hook, yellow.
Also known as: 074983542376, HLS3S-X4, PDTHLS3SX4

Specifications

Material: Nylon
Color: Yellow
Material: Nylon
Color: Yellow