Hook & Loop Tie, Strip, 12.0L (305mm), .

Item #: 0663322

Cat #: HLS3S-X2

UPC: 074983542352

Call for price
Company wide:
0 in stock
Documents & Guides
Tak-Ty® hook & loop strip cable tie, 12.0 (305mm) length, .75 (19.1mm) width, nylon loop, polyethylene hook, red.

Overview

Tak-Ty® hook & loop strip cable tie, 12.0 (305mm) length, .75 (19.1mm) width, nylon loop, polyethylene hook, red.
Also known as: 074983542352, HLS3S-X2, PDTHLS3SX2

Specifications

Color: Red
Material: Nylon
Color: Red
Material: Nylon