1-100w Med Wall Lantern

Item #: 0663304

Cat #: P5878-31

UPC: 785247587827

Call for price
Company wide:
0 in stock
Documents & Guides
One-light Wall Lantern With Clear Beveled Glass

Overview

One-light Wall Lantern With Clear Beveled Glass
Also known as: 785247587827, P5878-31, PROP587831

Specifications

Wattage: 100
Volts AC: 120
Color: Black
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Wattage: 100
Color: Black
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent