
120V AC/DC with Light, Hush (repl 1285)
Item #: 0663271
Cat #: 21006379
UPC: 047871403820
Company wide:
0
in stock
Documents & Guides
The Kidde i12080 is an AC/DC powered, ionization smoke alarm that operates on a 120V power source with 9V battery backup. This alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles (associated with flaming
Overview
The Kidde i12080 is an AC/DC powered, ionization smoke alarm that operates on a 120V power source with 9V battery backup. This alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles (associated with flaming
Also known as: 047871403820, 21006379, KIDI12080
Specifications
| Diameter: | 5.600 in |
| Volts AC: | 120 |
| Mounting: | Surface |
| Color: | White |
| Depth: | 1 1/2 in |
| Type: | Battery Backup |
| Diameter: | 5.600 in |
| Mounting: | Surface |
| Depth: | 1 1/2 in |
| Volts AC: | 120 |
| Color: | White |
| Type: | Battery Backup |