PLATT logo

3" Low Voltage Housing, Non-IC, Air-Tite, Shallow Ceiling

Item #: 0663255
Cat #: H36LVTAT
UPC: 623961361357
$ 18.63 EA
Company wide:
11 in stock
Documents & Guides
3" Housing Non-IC Air-Tite Shallow Ceiling 12V Low Voltage, MR16

Overview

3" Housing Non-IC Air-Tite Shallow Ceiling 12V Low Voltage, MR16
The Halo Recessed H36LVTAT is a Non-IC AIR-TITE fixture for use with H3 3-Inch series trims. Housing is AIR-TITE rated to prevent airflow between heated or air conditioned spaces and unconditioned attic areas. for use with 12-Volt MR16 lamps. Non-IC Housing is AIR-TITE but insulation must be kept 3-Inch away from all sides of housing.
Also known as: 623961361357, H36LVTAT, HALH36LVTAT

Specifications

Volts AC: 12
Diameter: 3 in
Type: Non-IC, Housing
Length: 14.750 in
Volts AC: 12
Type: Non-IC, Housing
Diameter: 3 in
Length: 14.750 in

Customer Reviews

No reviews for this product
(0)